Motion
C20450
Aircraft & Extra Long Drill Bit - High Speed Steel, 9 in Flute, 118 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #12481585
MFR #C20450
Price$39.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - High Speed Steel, 9 in Flute, 118 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #12481585
MFR #C20450

Mfr description
C20450 1806 11/32 X 12"OAL EXT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.52/each

Specifications

Dimensions

  • Diameter
    0.3438 in, 8.73 mm
  • Drilling Depth
    9.0000 in, 228.60 mm
  • Flute Length  
    9 in
  • Overall Length  
    12.0000 in, 304.80 mm
  • Shank Length
    3.0000 in, 76.20 mm

Details

  • Bit Type
    Extra Length Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Point Angle  
    118 °
  • Point Type
    Notched
  • Series
    1806
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)