Motion
C20489
Aircraft & Extra Long Drill Bit - High Speed Steel, 14 in Flute, 118 ° Point, 18.0000 in, 457.20 mm OAL
Mi Item #12481602
MFR #C20489
Price$89.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - High Speed Steel, 14 in Flute, 118 ° Point, 18.0000 in, 457.20 mm OAL
Mi Item #12481602
MFR #C20489

Mfr description
C20489 1807 3/8 X 18"OAL EXT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.97/each

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.52 mm
  • Drilling Depth
    14.0000 in, 355.60 mm
  • Flute Length  
    14 in
  • Overall Length  
    18.0000 in, 457.20 mm
  • Shank Length
    4.0000 in, 101.60 mm

Details

  • Bit Type
    Extra Length Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Point Angle  
    118 °
  • Point Type
    Notched
  • Series
    1807
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)