Motion
C20557
Taper Shank Drill Bit - 57/64 in, 6-1/8 in Flute, 118 ° Point Angle, 10.7500 in, 273.05 mm Overall Length
MI ITEM #12481622
MFR #C20557
Price$97.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 57/64 in, 6-1/8 in Flute, 118 ° Point Angle, 10.7500 in, 273.05 mm Overall Length
MI ITEM #12481622
MFR #C20557

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.39/each

Specifications

Dimensions

  • Diameter
    0.8906 in, 22.62 mm
  • Drill Bit Size
    57/64 in
  • Drilling Depth
    6.1250 in, 155.57 mm
  • Flute Length
    6-1/8 in
  • Overall Length
    10.7500 in, 273.05 mm
  • Taper Shank Size
    MT3

Details

  • Drill Bit Finish
    Black oxide
  • Point Angle
    118 °
  • Shank Type
    Taper

Overview

Mfr description
C20557 1894 57/64 TAPER SHK #3TS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought