Motion
C20576
Taper Shank Drill Bit - 1894 Series, 1-3/16 in, 7-3/8 in Flute, 118 ° Point Angle, 13.0000 in, 330.20 mm Overall Length
Mi Item #12481632
MFR #C20576
Price$181.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1894 Series, 1-3/16 in, 7-3/8 in Flute, 118 ° Point Angle, 13.0000 in, 330.20 mm Overall Length
Mi Item #12481632
MFR #C20576

Mfr description
C20576 1894 1-3/16 TAPER SHK #4TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.25/each

Specifications

Dimensions

  • Diameter
    1.1875 in, 30.16 mm
  • Drill Bit Size
    1-3/16 in
  • Drilling Depth
    7.3750 in, 187.32 mm
  • Flute Length
    7-3/8 in
  • Overall Length
    13.0000 in, 330.20 mm
  • Taper Shank Size
    MT4

Details

  • Bit Type
    Taper Length
  • Drill Bit Finish
    Black oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Series
    1894
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)