Motion
C20929
Mechanic Drill Bit Set - Carbide Tipped Steel Material, 0.1250 in Smallest, 0.3125 in Largest
Mi Item #12481700
MFR #C20929
Price$26.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit Set - Carbide Tipped Steel Material, 0.1250 in Smallest, 0.3125 in Largest
Mi Item #12481700
MFR #C20929

Mfr description
C20929 1818 5PC SET TCT MASONRY - 1/8,5/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.72/each

Specifications

Dimensions

  • Drill Bit Size
    0.1250 in, 0.1563 in, 0.1875 in, 0.2500 in, 0.3125 in
  • Largest Drill Bit Size
    0.3125 in
  • Length Type
    Reduced Shank
  • Smallest Drill Bit Size
    0.1250 in

Details

  • Bit Type
    Masonry
  • Finish Coating
    Sandblasted
  • Material
    Carbide Tipped Steel
  • Number Of Pieces
    5
  • Point Type
    Square Carbide Tip
  • Series
    1818
  • Shank Type
    Reduced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)