1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C21079
0.6875 in, High Speed Steel Material
MI ITEM #
12481744
MFR #
C21079
Your Price
$43.63
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C21079
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C21079
0.6875 in, High Speed Steel Material
MI ITEM #
12481744
MFR #
C21079
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$43.63
/each
(List
$50.17
)
Qty
Add to Cart
Overview
Mfr description
C21079 1813 17.50MM SSHS S&D 1/2" SHK
Specifications
Drill Bit Size
0.6875 in
Flute Length
3.1250 in
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought