Motion
C21117
High Speed Steel Material
MI ITEM #12481766
MFR #C21117
Your Price$158.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material
MI ITEM #12481766
MFR #C21117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.32/each(List $182.08)

Overview

Mfr description
C21117 1898 29PC SET 1/16-1/2X64TH

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought