Motion
C21129
High Speed Steel Material
Mi Item #12481774
MFR #C21129
Price$957.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material
Mi Item #12481774
MFR #C21129

Mfr description
C21129 1802 115PC SET-FRACT LTR WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.42/each

Specifications

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    11
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)