Motion
C21131
High Speed Steel Material
Mi Item #12481776
MFR #C21131
Price$174.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material
Mi Item #12481776
MFR #C21131

Mfr description
C21131 1899 25PC SET 1MM-13MM X 0.5MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.40/each

Specifications

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    25
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)