Motion
C21172
Reduced Shank Drill Bit - 14 mm, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #12481786
MFR #C21172
Price$41.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 14 mm, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #12481786
MFR #C21172

Mfr description
C21172 1877M 14.0MM BLACK & GOLD S&D SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.76/each

Specifications

Dimensions

  • Diameter
    0.5512 in, 14 mm
  • Drill Bit Size
    14 mm
  • Drilling Depth
    1.6930 in, 43 mm
  • Flute Length
    43 mm
  • Number of Hole Sizes
    1
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Silver & Deming
  • Drill Bit Finish
    Black & Gold
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Split
  • Series
    1877M
  • Shank Type
    Reduced Shank
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)