Motion
C21957
Taper Shank Drill Bit - 1682 Series, High Speed Steel Material, 19.25 mm, 39 mm Flute, 118 ° Point Angle, 9.7500 in, 247.65 mm Overall Length
MI ITEM #12481813
MFR #C21957
Price$40.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1682 Series, High Speed Steel Material, 19.25 mm, 39 mm Flute, 118 ° Point Angle, 9.7500 in, 247.65 mm Overall Length
MI ITEM #12481813
MFR #C21957

Mfr description
C21957 STYLE 1682 19.25MM 2MT HSS BLK 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.20/each

Specifications

Dimensions

  • Diameter
    0.7579 in, 19.25 mm
  • Drill Bit Size
    19.25 mm
  • Drilling Depth
    1.5350 in, 39 mm
  • Flute Length
    39 mm
  • Number of Hole Sizes
    1
  • Overall Length
    9.7500 in, 247.65 mm
  • Taper Shank Size
    MT2

Details

  • Bit Type
    Taper Shank
  • Drill Bit Diameter Tolerance
    Per ASME B94.11M
  • Flute Type
    Radial
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    1682
  • Shank Type
    Morse Taper
  • Specification
    ASME B94.11M
  • Spiral Cut
    Right Hand
  • Spiral Type
    General Purpose
  • Web Configuration
    Standard Taper
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)