Motion
C21974
Taper Shank Drill Bit - 1682 Series, High Speed Steel Material, 31.50 mm, 39 mm Flute, 118 ° Point Angle, 13.5000 in, 342.90 mm Overall Length
Mi Item #12481830
MFR #C21974
Price$123.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1682 Series, High Speed Steel Material, 31.50 mm, 39 mm Flute, 118 ° Point Angle, 13.5000 in, 342.90 mm Overall Length
Mi Item #12481830
MFR #C21974

Mfr description
C21974 STYLE 1682 31.50MM 3MT HSS BLK 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.10/each

Specifications

Dimensions

  • Diameter
    1.2402 in, 31.50 mm
  • Drill Bit Size
    31.50 mm
  • Drilling Depth
    1.5350 in, 39 mm
  • Flute Length
    39 mm
  • Number of Hole Sizes
    1
  • Overall Length
    13.5000 in, 342.90 mm
  • Taper Shank Size
    MT3

Details

  • Bit Type
    Taper Length
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Drill Bit Diameter Tolerance
    Per ASME B94.11M
  • Flute Type
    Radial
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    1682
  • Shank Type
    Taper
  • Sheeters Drill
    No
  • Specification
    ASME B94.11M
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard Taper
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)