Motion
C21976
Taper Shank Drill Bit - 1682 Series, High Speed Steel Material, 34 mm, 39 mm Flute, 118 ° Point Angle, 14.3752 in, 365.13 mm Overall Length
MI ITEM #12481832
MFR #C21976
Price$145.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1682 Series, High Speed Steel Material, 34 mm, 39 mm Flute, 118 ° Point Angle, 14.3752 in, 365.13 mm Overall Length
MI ITEM #12481832
MFR #C21976

Mfr description
C21976 STYLE 1682 34.00MM 4MT HSS BLK 11
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.39/each

Specifications

Dimensions

  • Diameter
    1.3386 in, 34 mm
  • Drill Bit Size
    34 mm
  • Drilling Depth
    1.5350 in, 39 mm
  • Flute Length
    39 mm
  • Number of Hole Sizes
    1
  • Overall Length
    14.3752 in, 365.13 mm
  • Taper Shank Size
    MT4

Details

  • Bit Type
    Taper Shank
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Diameter Tolerance
    Per ASME B94.11M
  • Flute Type
    Radial
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    1682
  • Shank Type
    Morse Taper
  • Sheeters Drill
    No
  • Specification
    ASME B94.11M
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard Taper
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)