Motion
C22302
1860 2 PC SET JOB DRL U & 7/16-14 SPRL PT PLUG TAP
MI ITEM #12481865
MFR #C22302
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1860 2 PC SET JOB DRL U & 7/16-14 SPRL PT PLUG TAP
MI ITEM #12481865
MFR #C22302

Mfr description
C22302 1860 2 PC SET JOB DRL U & 7/16-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Largest Tap Thread Size
    7/16-14 UNC
  • Tap Thread Size
    7/16-14 UNC

Details

  • Chamfer
    Plug
  • Drill Material
    High Speed Steel
  • Number Of Pieces
    2
  • Tap Chamfer
    Plug
  • Tap Finish Coating
    Bright
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)