Motion
C22305
1860 2 PC SET JOB DRL #36 & 6-32 SPRL PT TAP BRGT
MI ITEM #12481868
MFR #C22305
Price$16.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1860 2 PC SET JOB DRL #36 & 6-32 SPRL PT TAP BRGT
MI ITEM #12481868
MFR #C22305

Mfr description
C22305 1860 2 PC SET JOB DRL #36 & 6-32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.44/each

Specifications

Dimensions

  • Largest Tap Thread Size
    #6-32 UNC

Details

  • Chamfer
    Plug
  • Drill Material
    High Speed Steel
  • Number Of Pieces
    2
  • Tap Chamfer
    Plug
  • Tap Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)