Motion
C22306
1860 2 PC SET JOB DRL #21 & 10-32 PLUG TAP UNF BRG
MI ITEM #12481869
MFR #C22306
Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1860 2 PC SET JOB DRL #21 & 10-32 PLUG TAP UNF BRG
MI ITEM #12481869
MFR #C22306

Mfr description
C22306 1860 2 PC SET JOB DRL #21 & 10-32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.94/each

Specifications

Dimensions

  • Drill Bit Diameter
    #21
  • Largest Tap Thread Size
    #10-32 NF

Details

  • Chamfer
    Plug
  • Drill Material
    High Speed Steel
  • Number Of Pieces
    2
  • Tap Chamfer
    Plug
  • Tap Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)