Motion
C22307
1860 2 PC SET JOB DRL #25 & 10-24 SPRL PT PLUG TAP
MI ITEM #12481870
MFR #C22307
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1860 2 PC SET JOB DRL #25 & 10-24 SPRL PT PLUG TAP
MI ITEM #12481870
MFR #C22307

Mfr description
C22307 1860 2 PC SET JOB DRL #25 & 10-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/each

Specifications

Dimensions

  • Drill Bit Diameter
    #25

Details

  • Chamfer
    Plug
  • Drill Material
    High Speed Steel
  • Number Of Pieces
    2
  • Tap Chamfer
    Plug
  • Tap Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)