1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C22912
0.5313 in, High Speed Steel Material, 108 mm Flute, 118 ° Point Angle
MI ITEM #
12482005
MFR #
C22912
Your Price
$28.80
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C22912
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C22912
0.5313 in, High Speed Steel Material, 108 mm Flute, 118 ° Point Angle
MI ITEM #
12482005
MFR #
C22912
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$28.80
/each
(List
$33.13
)
Qty
Add to Cart
Overview
Mfr description
C22912 1899 13.5MM GP JOBBER BLKOX
Specifications
Drill Bit Size
0.5313 in
Flute Length
108 mm
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data