1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C22922
16 mm, High Speed Steel Material, 120 mm Flute, 118 ° Point Angle
MI ITEM #
12482015
MFR #
C22922
Your Price
$39.83
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C22922
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C22922
16 mm, High Speed Steel Material, 120 mm Flute, 118 ° Point Angle
MI ITEM #
12482015
MFR #
C22922
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$39.83
/each
(List
$45.80
)
Qty
Add to Cart
Overview
Mfr description
C22922 1899 16MM GP JOBBER BLKOX
Specifications
Drill Bit Size
16 mm
Flute Length
120 mm
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data