Motion
C23507
Screw Machine Length Drill Bit - High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1.6250 in, 41.27 mm Overall Length
MI ITEM #12482255
MFR #C23507
Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1.6250 in, 41.27 mm Overall Length
MI ITEM #12482255
MFR #C23507

Mfr description
C23507 1896 #53 HD SCR MACH BLKOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.07/each

Specifications

Dimensions

  • Diameter
    0.0595 in, 1.51 mm
  • Drilling Depth
    0.6250 in, 15.88 mm
  • Flute Length
    5/8 in
  • Overall Length
    1.6250 in, 41.27 mm
  • Shank Length
    1.0000 in, 25.40 mm

Details

  • Bit Type
    Screw Machine Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    135 °
  • Point Type
    Radial
  • Series
    1896
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)