Motion
C23513
Screw Machine Length Drill Bit - 11/16 in Flute, 1.6875 in, 42.86 mm Overall Length
MI ITEM #12482260
MFR #C23513
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 11/16 in Flute, 1.6875 in, 42.86 mm Overall Length
MI ITEM #12482260
MFR #C23513

Mfr description
C23513 1896 #47 HD SCR MACH BLKOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Diameter
    0.0785 in, 1.99 mm, #47
  • Drilling Depth
    0.6875 in, 17.46 mm
  • Flute Length
    11/16 in
  • Overall Length
    1.6875 in, 42.86 mm

Details

  • Bit Type
    Screw Machine Length
  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Series
    1896
  • Specification
    Screw Machine Length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)