Motion
C23521
Screw Machine Length Drill Bit - 13/16 in Flute, 1.8125 in, 46.04 mm Overall Length
Mi Item #12482268
MFR #C23521
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 13/16 in Flute, 1.8125 in, 46.04 mm Overall Length
Mi Item #12482268
MFR #C23521

Mfr description
C23521 1896 #39 HD SCR MACH BLKOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.25/each

Specifications

Dimensions

  • Diameter
    0.0995 in, 2.53 mm, #39
  • Drilling Depth
    0.8125 in, 20.64 mm
  • Flute Length
    13/16 in
  • Number of Hole Sizes
    1
  • Overall Length
    1.8125 in, 46.04 mm

Details

  • Bit Type
    Screw Machine Length
  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Series
    1896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)