Motion
C23522
Screw Machine Length Drill Bit - 13/16 in Flute, 1.8125 in, 46.04 mm Overall Length
MI ITEM #12482269
MFR #C23522
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 13/16 in Flute, 1.8125 in, 46.04 mm Overall Length
MI ITEM #12482269
MFR #C23522

Mfr description
C23522 1896 #38 HD SCR MACH BLKOX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.25/each

Specifications

Dimensions

  • Diameter
    0.1015 in, 2.58 mm, #38
  • Drilling Depth
    0.8125 in, 20.64 mm
  • Flute Length
    13/16 in
  • Overall Length
    1.8125 in, 46.04 mm

Details

  • Bit Type
    Screw Machine Length
  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Series
    1896
  • Specification
    Screw Machine Length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)