Motion
C23537
Screw Machine Length Drill Bit - 1 in Flute, 2.0625 in, 52.39 mm Overall Length
MI ITEM #12482280
MFR #C23537
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1 in Flute, 2.0625 in, 52.39 mm Overall Length
MI ITEM #12482280
MFR #C23537

Mfr description
C23537 1896 #23 HD SCR MACH BLKOX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Diameter
    0.1540 in, 3.91 mm, #23
  • Drilling Depth
    1.0000 in, 25.40 mm
  • Flute Length
    1 in
  • Overall Length
    2.0625 in, 52.39 mm

Details

  • Bit Type
    Screw Machine Length
  • Drill Bit Finish
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)