Motion
C23546
Screw Machine Length Drill Bit - High Speed Steel Material, 1-1/8 in Flute, 135 ° Point Angle, 2.1875 in, 55.56 mm Overall Length
Mi Item #12482285
MFR #C23546
Price$3.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - High Speed Steel Material, 1-1/8 in Flute, 135 ° Point Angle, 2.1875 in, 55.56 mm Overall Length
Mi Item #12482285
MFR #C23546

Mfr description
C23546 1896 #14 HD SCR MACH BLKOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.31/each

Specifications

Dimensions

  • Diameter
    0.1820 in, 4.62 mm
  • Drilling Depth
    1.1250 in, 28.57 mm
  • Flute Length
    1-1/8 in
  • Overall Length
    2.1875 in, 55.56 mm
  • Shank Length
    1.0625 in, 26.99 mm

Details

  • Bit Type
    Screw Machine Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1896
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)