Motion
C23663
Aircraft & Extra Long Drill Bit - High Speed Steel, 2-1/2 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
Mi Item #12482325
MFR #C23663
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - High Speed Steel, 2-1/2 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
Mi Item #12482325
MFR #C23663

Mfr description
C23663 1803 #3 X 6" A/C EXT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.19/each

Specifications

Dimensions

  • Diameter
    0.2130 in, 5.41 mm
  • Drilling Depth
    2.5000 in, 63.50 mm
  • Flute Length  
    2-1/2 in
  • Overall Length  
    6.0000 in, 152.40 mm
  • Shank Length
    3.5000 in, 88.90 mm

Details

  • Bit Type
    Aircraft Extension Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1803
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)