Motion
C23682
Aircraft & Extra Long Drill Bit - High Speed Steel, 2 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
MI ITEM #12482344
MFR #C23682
Price$6.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - High Speed Steel, 2 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
MI ITEM #12482344
MFR #C23682

Mfr description
C23682 1803 #22 X 6" A/C EXT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.84/each

Specifications

Dimensions

  • Diameter
    0.1570 in, 3.99 mm
  • Drilling Depth
    2.0000 in, 50.80 mm
  • Flute Length  
    2 in
  • Overall Length  
    6.0000 in, 152.40 mm
  • Shank Length
    4.0000 in, 101.60 mm

Details

  • Bit Type
    Aircraft Extension Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1803
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)