Motion
C23706
Reduced Shank Drill Bit - 5/16 in, High Speed Steel Material, 4.0000 in, 101.60 mm OAL
Mi Item #12482366
MFR #C23706
Price$11.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 5/16 in, High Speed Steel Material, 4.0000 in, 101.60 mm OAL
Mi Item #12482366
MFR #C23706

Mfr description
C23706 1875L 5/16 LH HD BLK&GOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.19/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Drill Bit Size
    5/16 in
  • Drilling Depth
    2.5000 in, 63.50 mm
  • Flute Length
    2-1/2 in
  • Number of Hole Sizes
    1
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Length
    1.5000 in, 38.10 mm

Details

  • Bit Type
    Mechanics Length Drill
  • Coolant Through
    No
  • Drill Bit Finish
    Black & Gold
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1875L
  • Shank Type
    Three Flats
  • Sheeters Drill
    No
  • Specification
    0.3125 in
  • Spiral Cut
    Left Hand
  • Spiral Type
    Left Hand Spiral
  • Threaded Shank
    No
  • Web Thinning
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)