Motion
C23768
Aircraft & Extra Long Drill Bit - High Speed Steel, 2-7/16 in Flute, 135 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #12482406
MFR #C23768
Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - High Speed Steel, 2-7/16 in Flute, 135 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #12482406
MFR #C23768

Mfr description
C23768 1805 #8 X 12" A/C EXT DRILL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.02/each

Specifications

Dimensions

  • Diameter
    0.1990 in, 5.05 mm
  • Drilling Depth
    2.4375 in, 61.91 mm
  • Flute Length  
    2-7/16 in
  • Overall Length  
    12.0000 in, 304.80 mm
  • Shank Length
    9.5625 in, 242.89 mm

Details

  • Bit Type
    Aircraft Extension Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1805
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)