Motion
C23907
Reduced Shank Drill Bit - 4.30 mm, High Speed Steel Material, 2.2835 in, 58 mm OAL
Mi Item #12482438
MFR #C23907
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 4.30 mm, High Speed Steel Material, 2.2835 in, 58 mm OAL
Mi Item #12482438
MFR #C23907

Mfr description
C23907 1896 4.30MM HD STUB DRILL BLOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Diameter
    0.1693 in, 4.30 mm
  • Drill Bit Size
    4.30 mm
  • Drilling Depth
    0.9449 in, 24 mm
  • Flute Length
    24 mm
  • Number of Hole Sizes
    1
  • Overall Length
    2.2835 in, 58 mm
  • Shank Length
    1.3386 in, 34 mm

Details

  • Bit Type
    Screw Machine Drill
  • Coolant Through
    No
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1896
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    4.30 mm x 58 mm
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
  • Web Thinning
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)