Motion
C24738
Taper Shank Drill Bit - 41/64 in, 5-1/8 in Flute, 118 ° Point Angle, 9.0000 in, 228.60 mm Overall Length
Mi Item #12482594
MFR #C24738
Price$53.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 41/64 in, 5-1/8 in Flute, 118 ° Point Angle, 9.0000 in, 228.60 mm Overall Length
Mi Item #12482594
MFR #C24738

Mfr description
C24738 1894 41/64 TAPER SHANK #2TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.08/each

Specifications

Dimensions

  • Diameter
    0.6406 in, 16.27 mm
  • Drill Bit Size
    41/64 in
  • Drilling Depth
    5.1250 in, 130.17 mm
  • Flute Length
    5-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    9.0000 in, 228.60 mm
  • Taper Shank Size
    MT2

Details

  • Bit Type
    Taper Length
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Finish
    Black oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Quick Change
    No
  • Shank Type
    Morse Taper
  • Sheeters Drill
    No
  • Spiral Cut
    Right Hand
  • Threaded Shank
    No
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)