Motion
C24740
Taper Shank Drill Bit - 1894 Series, High Speed Steel Material, 11/16 in, 5-3/8 in Flute, 118 ° Point Angle, 9.2500 in, 234.95 mm Overall Length
Mi Item #12482596
MFR #C24740
Price$65.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1894 Series, High Speed Steel Material, 11/16 in, 5-3/8 in Flute, 118 ° Point Angle, 9.2500 in, 234.95 mm Overall Length
Mi Item #12482596
MFR #C24740

Mfr description
C24740 1894 11/16 TAPER SHANK #2TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.73/each

Specifications

Dimensions

  • Diameter
    0.6875 in, 17.46 mm
  • Drill Bit Size
    11/16 in
  • Drilling Depth
    5.3750 in, 136.53 mm
  • Flute Length
    5-3/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    9.2500 in, 234.95 mm
  • Taper Shank Size
    MT2

Details

  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Finish
    Black Oxide
  • Flute Type
    Standard Helix
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    1894
  • Shank Type
    Morse Taper
  • Sheeters Drill
    No
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)