Motion
C24742
Taper Shank Drill Bit - 47/64 in, 5-7/8 in Flute, 118 ° Point Angle, 9.7500 in, 247.65 mm Overall Length
Mi Item #12482598
MFR #C24742
Price$75.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 47/64 in, 5-7/8 in Flute, 118 ° Point Angle, 9.7500 in, 247.65 mm Overall Length
Mi Item #12482598
MFR #C24742

Mfr description
C24742 1894 47/64 TAPER SHANK #2TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.68/each

Specifications

Dimensions

  • Diameter
    0.7344 in, 18.65 mm
  • Drill Bit Size
    47/64 in
  • Drilling Depth
    5.8750 in, 149.22 mm
  • Flute Length
    5-7/8 in
  • Overall Length
    9.7500 in, 247.65 mm
  • Taper Shank Size
    MT2

Details

  • Drill Bit Finish
    Black oxide
  • Point Angle
    118 °
  • Shank Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)