Motion
C24988
C24988 1-1/4 642 HSS TPR PIPE RMR
Mi Item #12482603
MFR #C24988
Price$689.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C24988 1-1/4 642 HSS TPR PIPE RMR
Mi Item #12482603
MFR #C24988

Mfr description
C24988 1-1/4 642 HSS TPR PIPE RMR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.53/each

Specifications

Dimensions

  • Flute Length
    1.7500 in
  • Large End Diameter
    1.5530 in
  • Overall Length
    4.0000 in
  • Pipe Size
    1-1/4 in
  • Shank Diameter
    1.3125 in
  • Small End Diameter
    1.4440 in

Details

  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    Cast Iron, High Speed Steel, Non-Ferrous Metals & Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)