Motion
C24989
C24989 1-1/2 642 HSS TPR PIPE RMR
Mi Item #12482604
MFR #C24989
Price$876.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C24989 1-1/2 642 HSS TPR PIPE RMR
Mi Item #12482604
MFR #C24989

Mfr description
C24989 1-1/2 642 HSS TPR PIPE RMR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.05/each

Specifications

Dimensions

  • Flute Length
    1.7500 in
  • Large End Diameter
    1.7930 in
  • Overall Length
    4.2500 in
  • Pipe Size
    1-1/2 in
  • Shank Diameter
    1.5000 in
  • Small End Diameter
    1.6840 in

Details

  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    Cast Iron, High Speed Steel, Non-Ferrous Metals & Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)