Specifications
Dimensions
- Blade Thickness0.0350 in, 0.90 mm
- Tool Weight17000 g
- Width1.0000 in, 25.40 mm
Details
- Back MaterialBi-Metal - 8% Cobalt
- Blade TypeBi-Metal - 8% Cobalt
- Constant Or Variable PitchConstant
- Cutting MaterialBi-Metal - 8% Cobalt
- Material GradeBi-Metal - 8% Cobalt
- SeriesT1000
- Set or IndividualIndividual
- Tooth FormConstant
- Tpi14 Tpi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)