Motion
C254434WTL
Band Saw Blade - Bi-Metal Material, 174.0000 in, 4419.60 mm Length, 0.7500 in, 19 mm Width, 10/14 Tpi TPI
Mi Item #12482896
MFR #C254434WTL
Price$118.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Saw Blade - Bi-Metal Material, 174.0000 in, 4419.60 mm Length, 0.7500 in, 19 mm Width, 10/14 Tpi TPI
Mi Item #12482896
MFR #C254434WTL

Mfr description
C254434WTL T1000 PRE-WELD BAND SAW 174"X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.95/each

Specifications

Dimensions

  • Blade Thickness
    0.0350 in, 0.90 mm
  • Length  
    174.0000 in, 4419.60 mm
  • Width  
    0.7500 in, 19 mm

Details

  • Additional Details
    Tooth Form, Straight, Tooth Hardness, Rc 6769, Rake, 0 °
  • Back Material
    Bi-Metal
  • Blade Type
    Bi-Metal
  • Constant Or Variable Pitch
    Variable
  • Cutting Material
    Bi-Metal
  • For Use On
    High Speed Steel Cutting
  • Material Grade
    M42 Bi Metal
  • Series
    T1000
  • Tooth Form
    Variable
  • Tpi
    10/14 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)