Motion
C254450WTL
Band Saw Blade - Bi-Metal Material, 119.5000 in, 3035.30 mm Length, 1.0000 in, 25.40 mm Width, 4/6 Tpi TPI
Mi Item #12482912
MFR #C254450WTL
Price$83.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Saw Blade - Bi-Metal Material, 119.5000 in, 3035.30 mm Length, 1.0000 in, 25.40 mm Width, 4/6 Tpi TPI
Mi Item #12482912
MFR #C254450WTL

Mfr description
C254450WTL T2000 PRE-WELD BAND SAW 119.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.35/each

Specifications

Dimensions

  • Blade Thickness
    0.0350 in, 0.90 mm
  • Length  
    119.5000 in, 3035.30 mm
  • Width  
    1.0000 in, 25.40 mm

Details

  • Additional Details
    Tooth Form, 5° Positive Rake, Cutting Edge Material, High Speed Steel, Construction, M42 Bi-Metal
  • Back Material
    Bi-Metal
  • Blade Type
    Bi-Metal
  • Constant Or Variable Pitch
    Variable
  • Cutting Material
    Bi-Metal
  • For Use On
    High Speed Steel Cutting
  • Material Grade
    M42 Bi Metal
  • Series
    T2000
  • Tooth Form
    Variable
  • Tpi
    4/6 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)