Motion
C254459WTL
Band Saw Blade - Bi-Metal Material, 162.0000 in, 4114.80 mm Length, 1.2500 in, 31.75 mm Width, 5/8 Tpi TPI
Mi Item #12482922
MFR #C254459WTL
Price$146.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Saw Blade - Bi-Metal Material, 162.0000 in, 4114.80 mm Length, 1.2500 in, 31.75 mm Width, 5/8 Tpi TPI
Mi Item #12482922
MFR #C254459WTL

Mfr description
C254459WTL T1000 PRE-WELD BAND SAW 162"X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.91/each

Specifications

Dimensions

  • Blade Thickness
    0.0420 in, 1.07 mm
  • Length  
    162.0000 in, 4114.80 mm
  • Width  
    1.2500 in, 31.75 mm

Details

  • Additional Details
    Tooth Form, Straight, Tooth Hardness, Rc 6769, Rake, 0 °
  • Back Material
    Bi-Metal
  • Blade Type
    Bi-Metal
  • Constant Or Variable Pitch
    Variable
  • Cutting Material
    Bi-Metal
  • For Use On
    High Speed Steel Cutting
  • Material Grade
    M42 Bi Metal
  • Series
    T1000
  • Tooth Form
    Variable
  • Tpi
    5/8 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)