1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C26111
Hole Saw - 2.6250 in Saw Diameter
Mi Item #
12482987
MFR #
C26111
Price
$26.97
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Hole Saws and Hole-Cutting Tool Accessories
Hole Saws
GREENFIELD INDUSTRIES C26111
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C26111
Hole Saw - 2.6250 in Saw Diameter
Mi Item #
12482987
MFR #
C26111
Mfr description
C26111 1887 2-5/8" 67MM HOLE SAW M42
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26
.97
/each
Add to Cart
Specifications
Dimensions
Saw
Diameter
2.6250 in
Details
Finish Coating
Painted
Material
HSS-CO 8% (M42)
TPI/Number of Teeth
6 tpi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items