Motion
C26129WTL
Band Saw Blade - Bi-Metal - 8% Cobalt Material, 0.5000 in, 12.70 mm Width, 4 Tpi TPI
Mi Item #12483004
MFR #C26129WTL
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Saw Blade - Bi-Metal - 8% Cobalt Material, 0.5000 in, 12.70 mm Width, 4 Tpi TPI
Mi Item #12483004
MFR #C26129WTL

Mfr description
C26129WTL T7000 WTL NARROW BANDS 1/2 X 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • Blade Thickness
    0.0350 in, 0.90 mm
  • Tool Weight
    6250 g
  • Width  
    0.5000 in, 12.70 mm

Details

  • Back Material
    Bi-Metal - 8% Cobalt
  • Blade Type
    Bi-Metal - 8% Cobalt
  • Constant Or Variable Pitch
    Constant
  • Cutting Material
    Bi-Metal - 8% Cobalt
  • Material Grade
    Bi-Metal - 8% Cobalt
  • Series
    T7000
  • Set or Individual
    Individual
  • Tooth Form
    Constant
  • Tpi
    4 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)