Motion
C26134
Band Saw Blade - Bi-Metal - 8% Cobalt Material, 1.0000 in, 25.40 mm Width, 4/6 Tpi TPI
Mi Item #12483007
MFR #C26134
Price$11.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Saw Blade - Bi-Metal - 8% Cobalt Material, 1.0000 in, 25.40 mm Width, 4/6 Tpi TPI
Mi Item #12483007
MFR #C26134

Mfr description
C26134 T1000 STRAIGHT TOOTH 1X0.035 4/6T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.06/each

Specifications

Dimensions

  • Blade Thickness
    0.0350 in, 0.90 mm
  • Tool Weight
    17000 g
  • Width  
    1.0000 in, 25.40 mm

Details

  • Back Material
    Bi-Metal - 8% Cobalt
  • Blade Type
    Bi-Metal - 8% Cobalt
  • Constant Or Variable Pitch
    Variable
  • Cutting Material
    Bi-Metal - 8% Cobalt
  • Material Grade
    Bi-Metal - 8% Cobalt
  • Series
    T1000
  • Set or Individual
    Individual
  • Tooth Form
    Variable
  • Tpi
    4/6 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)