Specifications
Dimensions
- Blade Thickness0.0630 in, 1.60 mm
- Width2.0000 in, 50.80 mm
Details
- Back MaterialBi-Metal - 8% Cobalt
- Blade TypeBi-Metal - 8% Cobalt
- Constant Or Variable PitchVariable
- Cutting MaterialBi-Metal - 8% Cobalt
- Material GradeBi-Metal - 8% Cobalt
- SeriesT5000
- Set or IndividualIndividual
- Tooth FormVariable
- Tpi4/6 Tpi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)