Specifications
Details
- Drill Bit GradeM42
- Finish CoatingStraw Oxide
- Insertable Cutter HeadNo
- MaterialCobalt Steel
- Point Angle120 °
- TaperedNo
- TypeNC Short Cobalt Spotting and Centering Drill
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)