Motion
C29189
Combination Drill & Tap - 0450 Series, High Speed Steel Material, Bright Finish, UNC, 2 Flutes
Mi Item #12483113
MFR #C29189
Price$73.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Drill & Tap - 0450 Series, High Speed Steel Material, Bright Finish, UNC, 2 Flutes
Mi Item #12483113
MFR #C29189

Mfr description
C29189 0450 3/8-24 NF HSG COMB TAP & DRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.20/each

Specifications

Dimensions

  • Thread Length
    1.0625 in
  • Thread Size
    3/8-24

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Series
    0450
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)