Motion
C29194
Hex Rethreading Dy - M7x1.0 Thread Size, Metric, 0.3125 in Thick
Mi Item #12483118
MFR #C29194
Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dy - M7x1.0 Thread Size, Metric, 0.3125 in Thick
Mi Item #12483118
MFR #C29194

Mfr description
C29194 0650M M7 X 1.0 CRBN HEX DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.80/each

Specifications

Dimensions

  • Thickness
    0.3125 in
  • Thread Size
    M7x1.0

Details

  • Material
    Carbon Steel
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)