Motion
C29195
Hex Rethreading Dy - 11/16 - 11 Thread Size, Metric, 0.4375 in Thick
Mi Item #12483119
MFR #C29195
Price$45.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dy - 11/16 - 11 Thread Size, Metric, 0.4375 in Thick
Mi Item #12483119
MFR #C29195

Mfr description
C29195 0650M M10 X 1.25 CRBN HEX DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.43/each

Specifications

Dimensions

  • Thickness
    0.4375 in
  • Thread Size
    11/16 - 11

Details

  • Material
    Carbon Steel
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)