Motion
C29199
Hex Rethreading Dy - M24x3.0 Thread Size, Metric, 1.0000 in Thick
Mi Item #12483123
MFR #C29199
Price$89.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dy - M24x3.0 Thread Size, Metric, 1.0000 in Thick
Mi Item #12483123
MFR #C29199

Mfr description
C29199 0650M M24 X 3.0 CRBN HEX DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.23/each

Specifications

Dimensions

  • Thickness
    1.0000 in
  • Thread Size
    M24x3.0

Details

  • Material
    Carbon Steel
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)