Motion
C30104
Reciprocating Saw Blade - Bi-Metal, TPI: 14, 6.0000 in Long
Mi Item #12483131
MFR #C30104
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blade - Bi-Metal, TPI: 14, 6.0000 in Long
Mi Item #12483131
MFR #C30104

Mfr description
C30104 RSB-D DEMO RECIPS METAL CUT 6"X1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Thickness
    0.0420 in
  • Width
    1.0000 in

Details

  • Application
    For cutting pipe, angle iron, nail embedded wood and structural steel
  • Blade Tip Style
    RSB-D
  • Cutting Material
    Bi-Metal
  • Material Cut
    Wood
  • Tpi
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)