Motion
C30149
Reciprocating Saw Blade - Bi-Metal, TPI: 18, 8.0000 in Long
Mi Item #12483163
MFR #C30149
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blade - Bi-Metal, TPI: 18, 8.0000 in Long
Mi Item #12483163
MFR #C30149

Mfr description
C30149 RSB-BM RECIPS METAL CUT 8"X3/4"X0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Thickness
    0.0350 in
  • Width
    0.7500 in

Details

  • Application
    For metals lighter than 18-gauge (ie: thin wall tubing, etc.), formed sheet, trim
  • Blade Tip Style
    RSB-BM
  • Cutting Material
    Bi-Metal
  • Material Cut
    Wood
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)